Steplessly adjustable clamp, short 18 mm

Article no.: 370665 18
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Slot width a (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6313K
Slot width a 18 mm
Clamping height h 0 mm - 55 mm
Tee bolt DIN 787, No. 375300 Size 1816160
Length L 130 mm
Width B 56 mm
Type of product Clamp

Identification numbers & Classifications

Article number 370665 18
EAN / GTIN 4020772077198
Manufacturer number 77198

Description

Version:

  • Steplessly adjustable.
  • Quenched and tempered, galvanised and blue passivated.

Supplied with:

U-piece, complete with T-bolt DIN 787 (No. 375300).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart