T-nut, M10, for T-slot nominal size: 16mm

Article no.: 370530 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
162 pieces in stock

Select article variation and quantity

for T-slot nominal size (mm) Unit price incl. VAT
  • Standard: DIN 508
  • Material: Heat-treatable steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 508
Standard DIN 508
Width a 15.7 mm
Width e 25 mm
Height k 9 mm
Length 25 mm
Thread size M10
Nut height 18 mm
T-slot nominal size 16 mm
with thread yes
Material Heat-treatable steel
Strength class 10
Type of product Tee-nut

Identification numbers & Classifications

Article number 370530 16
EAN / GTIN 4020772080365
Manufacturer number 80366

Description

Application:

For combination with studs or bolts.

Standard:

DIN 508

Material:

Quenched and tempered steel, strength 10.

Note:

Full load-bearing capacity only when threaded for the entire nut length.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart