{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 508 | |
Standard | DIN 508 | |
Width a | 11.7 mm | |
Width e | 18 mm | |
Height k | 7 mm | |
Length | 18 mm | |
Thread size | M10 | |
Nut height | 14 mm | |
T-slot nominal size | 12 mm | |
with thread | yes | |
Material | Heat-treatable steel | |
Strength class | 10 | |
Type of product | Tee-nut |
Article number |
370530 12
Copy |
|
EAN / GTIN |
4020772080037
Copy |
|
Manufacturer number |
80036
Copy |
|
Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |