Clamping hook with collar M16 6

Article no.: 370072 6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
15 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6
H1 65 mm - 80 mm
Height H2 36 mm
Length 1 60 mm
Fmax. 12 kN
maximum torque 60 Nm
Thread M M16
Type of product Clamping hook

Identification numbers & Classifications

Article number 370072 6
EAN / GTIN 2050001880154
Manufacturer number K0015.16160

Description

Version:

Entirely of hardened and tempered steel; burnished.

Application:

Screwed directly into a grid hole, no countersinking required.
For space-saving clamping of workpieces.
For space-saving clamping of workpieces.

Suitable for:

Height element No. 370079.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart