Clamping hook with collar M16 2

Article no.: 370072 2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 2
H1 50 mm - 65 mm
Height H2 36 mm
Length 1 50 mm
Fmax. 12.4 kN
maximum torque 60 Nm
Thread M M16
Type of product Clamping hook

Identification numbers & Classifications

Article number 370072 2
EAN / GTIN 2050001880574
Manufacturer number K0015.16050

Description

Version:

Entirely of hardened and tempered steel; burnished.

Application:

Screwed directly into a grid hole, no countersinking required.
For space-saving clamping of workpieces.
For space-saving clamping of workpieces.

Suitable for:

Height element No. 370079.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart