Clamping hook with collar M8 5

Article no.: 370070 5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 5
H1 45 mm - 55 mm
Height H2 14 mm
Length 1 25 mm
Fmax. 7.3 kN
maximum torque 20 Nm
Thread M M8
Type of product Clamping hook

Identification numbers & Classifications

Article number 370070 5
EAN / GTIN 2050001874979
Manufacturer number K0015.08125

Description

Version:

With countersunk screw.
Entirely of hardened and tempered steel; burnished.

Application:

Screwed directly into a grid hole, no countersinking required.
For space-saving clamping of workpieces.
For space-saving clamping of workpieces.

Suitable for:

Height element No. 370077.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart