Clamping hook with collar M8 1

Article no.: 370070 1
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
6 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 1
    H1 35 mm - 45 mm
    Height H2 14 mm
    Length 1 20 mm
    Fmax. 7.9 kN
    maximum torque 20 Nm
    Thread M M8
    Type of product Clamping hook

    Identification numbers & Classifications

    Article number 370070 1
    EAN / GTIN 2050001882530
    Manufacturer number K0015.08020

    Description

    Version:

    With countersunk screw.
    Entirely of hardened and tempered steel; burnished.

    Application:

    Screwed directly into a grid hole, no countersinking required.
    For space-saving clamping of workpieces.
    For space-saving clamping of workpieces.

    Suitable for:

    Height element No. 370077.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart