{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M8 | |
External ⌀ D | 28 mm | |
External ⌀ D1 | 23 mm | |
Height H | 21.5 mm | |
⌀ D3 | 11 mm | |
maximum loading (static) | 90 kN | |
Type of product | Self-aligning pad |
Article number | 370068 M8 | |
EAN / GTIN | 4059245001002 |