Self-aligning pad flat, external thread, self-righting M6

Article no.: 370068 M6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
40 pieces in stock

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M6
External ⌀ D 22 mm
External ⌀ D1 18 mm
Height H 16.5 mm
⌀ D3 8 mm
maximum loading (static) 50 kN
Type of product Self-aligning pad

Identification numbers & Classifications

Article number 370068 M6
EAN / GTIN 4059245000999

Description

Version:

  • Body made of heat treatable steel, phosphated.
  • Sphere locked to prevent twisting.

Resets to the home position independently.
With external thread.

Application:

Serve as stop, contact and pressure piece in jig and fixture making.

Note:

Can be combined with swing clamps No. 370085370086 or clamping hooks No. 370073 and 370074.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart