Ultra clamping claw, rectangular 3

Article no.: 370034 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Screw to standard M5×12
Length L 19.05 mm
Width B 25.4 mm
Height H 7.92 mm
⌀ D1 for M5
recommended clamping height 1.5 mm - 3 mm
Standard DIN 7984
Type of product Clamping claws

Identification numbers & Classifications

Article number 370034 3
EAN / GTIN 4046368339006
Manufacturer number 33100

Description

Version:

  • The contour of the claw generates a slight pull-down force.
  • The low clamping height saves material.
  • Higher cutting values due to positive clamping.

Application:

For use as a stop in jigs in conjunction with Pitbull clamps No. 370025; 370030 or eccentric clamps No. 370001; 370005; 370008.
Ideal for multiple clamping.

Supplied with:

1 clamping claw with screw.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart