{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M2.5 | |
BH9 | 9.5 mm | |
H | 6.6 mm | |
B1 | 3.8 mm | |
H1 | 3.6 mm | |
Height H2 | 1.9 mm | |
Clamping width | 9.5 mm | |
Clamping travel | 0.15 mm | |
maximum tightening torque | 1.8 Nm | |
Clamping force | 2.8 kN | |
Material | Steel | |
Type of product | Jig clamping system |
Article number | 370025 M2,5 | |
EAN / GTIN | 4046368563005 | |
Manufacturer number | 56000 |