Pitbull clamp knife edge, Thread M: M2,5

Article no.: 370025 M2,5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
21 pieces in stock 21 pieces available in 3-4 working days

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M2.5
BH9 9.5 mm
H 6.6 mm
B1 3.8 mm
H1 3.6 mm
Height H2 1.9 mm
Clamping width 9.5 mm
Clamping travel 0.15 mm
maximum tightening torque 1.8 Nm
Clamping force 2.8 kN
Material Steel
Type of product Jig clamping system

Identification numbers & Classifications

Article number 370025 M2,5
EAN / GTIN 4046368563005
Manufacturer number 56000

Description

Version:

  • Clamp with socket-head screw to DIN912, with oil-tight O-ring.
  • Secure and precise clamping.
  • Compact size, so few interference contours.

Knife edge for blanks.

Application:

Ideal for multiple clamping.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart