{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Dmin | 70.5 mm | |
Dmax | 86.5 mm | |
d3 f7 | 60 mm | |
⌀ d4 | M12 mm | |
h2 | 28.3 mm | |
h4 | 10 mm | |
h5 | 63 mm | |
Clamping force | 10 kN | |
Type of product | Jig clamping system |
Article number | 370018 9 | |
Manufacturer number | 23340.0270 |