{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Dmin | 14.5 mm | |
Dmax | 18.5 mm | |
d3 f7 | 12 mm | |
⌀ d4 | M4 mm | |
h2 | 9.1 mm | |
h4 | 5.5 mm | |
h5 | 19.7 mm | |
Clamping force | 3.5 kN | |
Type of product | Jig clamping system |
Article number | 370018 1 | |
Manufacturer number | 23340.0214 | |
Manufacturer | Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 ACHSTETTEN, Germany, www.halder.com |