{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M10 | |
Hexagon washer AF | 21 mm | |
Internal hexagon AF1 | 7 mm | |
AF2 | 5 mm | |
Eccentric travel S1 | 1.6 mm | |
Washer height H | 6.4 mm | |
Length L | 30.5 mm | |
Clamping force | 9 kN | |
maximum tightening torque | 28 Nm | |
maximum tightening torque, locking screw | 35 Nm | |
Type of product | Eccentric clamp |
Article number | 370009 14 | |
EAN / GTIN | 4046368509287 | |
Manufacturer number | 50428 |