Eccentric clamp 10 mm

Article no.: 370009 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
56 pieces in stock

Select article variation and quantity

T-slot nominal size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M6
Hexagon washer AF 16 mm
Internal hexagon AF1 4 mm
AF2 3 mm
Eccentric travel S1 1 mm
Washer height H 4.8 mm
Length L 23.2 mm
Clamping force 3.4 kN
maximum tightening torque 8.5 Nm
maximum tightening torque, locking screw 7.7 Nm
Type of product Eccentric clamp

Identification numbers & Classifications

Article number 370009 10
EAN / GTIN 4046368509249
Manufacturer number 50424

Description

Version:

  • Small footprint, so few interference contours.
  • For clamping workpieces of any shape.
  • Hexagon brass washer with eccentric steel screw.
  • Attachment in the T-slot using a locking clamping screw.

Application:

Particularly suitable for clamping flat components.

Supplied with:

1 pc. steel screw, 1 pc. clamping washer.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart