{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M12 | |
Claw plate ⌀ D1 | 25.4 mm | |
Internal hexagon AF1 | 8 mm | |
Eccentric travel S1 | 2 mm | |
Dimension A | 12.7 mm | |
Washer height H | 9.6 mm | |
Thread length L | 25 mm | |
Clamping force | 18 kN | |
maximum tightening torque | 88 Nm | |
Type of product | Eccentric clamp |
Article number | 370008 M12 | |
EAN / GTIN | 4046368875887 | |
Manufacturer number | 82588 |