{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M10 | |
Claw plate ⌀ D1 | 20.6 mm | |
Internal hexagon AF1 | 7 mm | |
Eccentric travel S1 | 1.6 mm | |
Dimension A | 10.2 mm | |
Washer height H | 9.6 mm | |
Thread length L | 20 mm | |
Clamping force | 9 kN | |
maximum tightening torque | 28 Nm | |
Type of product | Eccentric clamp |
Article number | 370008 M10 | |
EAN / GTIN | 4046368875849 | |
Manufacturer number | 82584 |
This article |
Recommendations |
|
---|---|---|
Eccentric fixture clamp with knife edge, Thread M: M10
on request
In stock
Available in 3-4 working days
22 pieces in stock
22 pieces available in 3-4 working days
US $ 21.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
90 pieces in stock
90 pieces available in 3-4 working days
US $ 57.36
plus VAT at the current rate
Prices plus delivery costs
|
|
Thread M | M10 | M10 |
Thread length L | 20 mm | 9 mm |
maximum tightening torque | 28 Nm | 28 Nm |
Dimension A | 10.2 mm | 12.7 mm |
Washer height H | 9.6 mm | 10 mm |
Internal hexagon AF1 | 7 mm | 7 mm |
Eccentric travel S1 | 1.6 mm | 1.6 mm |