Eccentric fixture clamp M16

Article no.: 370005 M16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M16
Hexagon washer AF 30 mm
Internal hexagon AF1 12 mm
Eccentric travel S1 2.5 mm
Dimension A 15 mm
Washer height H 12.7 mm
Thread length L 27 mm
Clamping force 27 kN
maximum tightening torque 88 Nm
Type of product Eccentric clamp

Identification numbers & Classifications

Article number 370005 M16
EAN / GTIN 4046368503360
Manufacturer number 50216

Description

Version:

  • Requires only small space, so few interference contours.
  • Clamping of workpieces of any shape.

Hexagon brass washer with eccentric steel screw.

Supplied with:

1 pc. steel screw, 1 pc. clamping washer.

Note:

A hexagon L-wrench size 7 is required for clamp M 10!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart