Eccentric fixture clamp M12

Article no.: 370005 M12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
144 pieces in stock

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M12
Hexagon washer AF 25 mm
Internal hexagon AF1 8 mm
Eccentric travel S1 2 mm
Dimension A 12.7 mm
Washer height H 9.5 mm
Thread length L 25 mm
Clamping force 18 kN
maximum tightening torque 88 Nm
Type of product Eccentric clamp

Identification numbers & Classifications

Article number 370005 M12
EAN / GTIN 4046368503322
Manufacturer number 50212

Description

Version:

  • Requires only small space, so few interference contours.
  • Clamping of workpieces of any shape.

Hexagon brass washer with eccentric steel screw.

Supplied with:

1 pc. steel screw, 1 pc. clamping washer.

Note:

A hexagon L-wrench size 7 is required for clamp M 10!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart