{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width A | 70 mm | |
maximum clamping range b | 80 mm | |
Jaw height C | 30 mm | |
Overall length a | 160 mm | |
Overall width B | 70 mm | |
Base body height G | 32 mm | |
Weight | 3 kg | |
Type of product | Checking vice |
Article number | 363240 70 | |
EAN / GTIN | 4067263239543 |