Grinding and inspection vice with quick adjustment 120 mm

Article no.: 363240 120
plus VAT at the current rate Prices plus delivery costs
on request
In stock
96 pieces in stock

Select article variation and quantity

Jaw width A (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width A 120 mm
    maximum clamping range b 140 mm
    Jaw height C 40 mm
    Overall length a 255 mm
    Overall width B 120 mm
    Base body height G 55 mm
    Weight 13.9 kg
    Type of product Checking vice

    Identification numbers & Classifications

    Article number 363240 120
    EAN / GTIN 4067263239550
    Manufacturer number 363240 120

    Description

    Version:

    Ground Vee grooves.
    All-steel, through hardened and precision ground all round for 4-face machining.
    With quick adjustment (no spindle).

    Application:

    For machining and inspection true to gauge.

    Accuracy:

    Within 0.005 mm / 100 mm.

    Supplied with:

    Including sturdy case.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart