This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of base jaws for quick-change system for jaws 12

Article no.: 362635 12

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of jaws 2
System 2
suitable for Schunk KSK 100
Jaw width 100 mm
Type of product Vice jaws

Identification numbers & Classifications

Article number 362635 12
Manufacturer number SC‐05070

Description

Version:

SolidCLAMP®. The innovative Click and Go system for quickly and easily changing the jaws on a wide range of vices.
The base jaws are the interface between the vice and the top jaws. They are required in order to use the top jaws. The base jaws are simply mounted on the corresponding vice.

Advantage:

  • Very quick jaw change – longer machine running time due to minimal set-up costs.
  • Very high repetition accuracy with freely selectable clamping contour.
  • Top jaws can be used with different manufacturers – easy to change over the jaws from vice manufacturer 1 to vice manufacturer 2.
  • No screw fastenings, meaning no accumulations of chips.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart