This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of base jaws for quick-change system for jaws 11

Article no.: 362635 11

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of jaws 2
    System 2
    suitable for Schunk KSC 125
    Jaw width 125 mm
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 362635 11
    Manufacturer number SC‐05059

    Description

    Version:

    SolidCLAMP®. The innovative Click and Go system for quickly and easily changing the jaws on a wide range of vices.
    The base jaws are the interface between the vice and the top jaws. They are required in order to use the top jaws. The base jaws are simply mounted on the corresponding vice.

    Advantage:

    • Very quick jaw change – longer machine running time due to minimal set-up costs.
    • Very high repetition accuracy with freely selectable clamping contour.
    • Top jaws can be used with different manufacturers – easy to change over the jaws from vice manufacturer 1 to vice manufacturer 2.
    • No screw fastenings, meaning no accumulations of chips.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart