Pair of parallel inserts Click system, hardened steel 160

Article no.: 361960 160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 160
Thickness l 3 mm
Height h 25 mm
suitable for colour code TC; LC; Basic; NC8; Titan2/TitanSense
Type of product Parallel insert

Identification numbers & Classifications

Article number 361960 160
EAN / GTIN 4250364401418
Manufacturer number 6921205025042

Description

Application:

For clamping flat components and for drilling close to edges.

Material:

Hardened steel.

Suitable for:

For screw-fixing or clicking to the high side of No. 361400; 361420; 361440; 361450; 361500; 361520; 361660.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart