Pair of parallel inserts Click system, hardened steel 125

Article no.: 361960 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 125
Thickness l 3 mm
Height h 20 mm
suitable for colour code TC; LC; LC-GARANT; Titan; Titan2/TitanSense; Duo Plus; LCV125G; NC8
Type of product Parallel insert

Identification numbers & Classifications

Article number 361960 125
EAN / GTIN 4250364401401
Manufacturer number 6921185020042

Description

Application:

For clamping flat components and for drilling close to edges.

Material:

Hardened steel.

Suitable for:

For screw-fixing or clicking to the high side of No. 361400; 361420; 361440; 361450; 361500; 361520; 361660.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart