NC high pressure vice TITAN 2 125K

Article no.: 361302 125K
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 125K
Weight 22 kg
Overall length L 318 mm
Base body length a 280 mm
Base body width B 126 mm
Base body height c 100 mm
f 21 mm
g 24 mm
Longitudinal slot 20 mm
m 139 mm
Cross-slot 20 mm
r 77 mm
Colour code for suitable accessories Titan2/TitanSense
Type of product Machine vice

Identification numbers & Classifications

Article number 361302 125K
EAN / GTIN 4250364402361
Manufacturer number 6921738000055

Description

Version:

Slides induction hardened. Side, top and bottom faces ground.
Feature:
Clamps for the modular clamping system.
Increased force travel for secure clamping of blanks in combination with a pull-down function.
Jaws secured with M12 socket head screws.
8 mm lost clearance when pulled down, 3 mm for Gripp.
Clamping can be achieved close to the neutral line.
Jaws are compatible with earlier models.
Outlet for chips and coolant. Precise location slots.
Tapped holes for component backstop and for extension.
Maximum clamping force 40 kN.
With 25H6 M10 holes at 200 mm pitch for zero-point clamping system.

Feature:

Can be installed vertically.

Advantage:

Precise and powerful multi-function high-pressure vice.
  • Reliable clamping of blank parts, thanks to the extra long stroke of the high-pressure spindle.
  • Precision machined finished parts, base body machined all round.

Function:

Clamping exclusively with adjustable torque wrench(maximum 30 Nm).
Using special high pressure spindle and mechanical power intensifier.

Application:

For conventional clamping, grip clamping and pull-down clamping. Clamping of flame-cut and saw-cut blanks by hardened replaceable gripper elements piercing into the workpiece. Suitable for all materials up to tensile strength of 1000 N/mm2. Can be used horizontally or laterally.

Supplied with:

3 hexagon L-wrenches, bi-hex socket 14 AF, 4 stepless adjustable clamps.

Optional extras:

Clamping stud No. 360025.

Note:

Clamp capacity extension available using base body No. 360420 size 125.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart