{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | T-Rex | |
Type | 125 | |
Version | Zero-point clamping system | |
Clamping force up to maximum | 40 kN | |
Torque | 30 Nm | |
Weight | 18 kg | |
Overall length L | 256 mm | |
Base body width B | 154 mm | |
f | 21 mm | |
i | 130 mm | |
Longitudinal slot l H8 | 30 mm | |
Cross-slot n H7 | 20 mm | |
Securing hole u | 13 mm | |
x | 127 mm | |
y | 200 mm | |
Colour code for suitable accessories | T-Rex | |
Type of product | Machine vice |
Article number |
361202 125
Copy |
|
EAN / GTIN |
4250364401951
Copy |
|
Manufacturer number |
6921888000155
Copy |
|
Manufacturer/responsible person | ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de |