Extension base, for type: 125

Article no.: 361230 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 125
Length L 250 mm
Width B 154 mm
Base body height c -0.02 85 mm
Hole centre spacing e 100 mm
Hole centre spacing f 96 mm
Centre drill ⌀ k H7 30 mm
Slot width n H7 20 mm
Counterbore ⌀ u 13 mm
Hole centre spacing x 125.5 mm
Hole centre spacing y 200 mm
suitable for colour code T-Rex; Centro Gripp
Type of product Extension base

Identification numbers & Classifications

Article number 361230 125
EAN / GTIN 4250364401456
Manufacturer number 6921885009042

Description

Suitable for:

T-Rex No. 361202 / Centro Gripp No. 361180.

Supplied with:

Extension base with 1 locating pin, 2 t-slot nuts and 4 bolts.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart