{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 125 | |
Version | Zero point clamping system | |
Clamping force up to maximum | 40 kN | |
Weight | 34 kg | |
Overall length L | 446 mm | |
Base body length a | 398 mm | |
Clamping range b | 0 mm - 182 mm | |
Base body height c -0.02 | 100 mm | |
Clamping range d | 131 mm - 313 mm | |
Jaw height h | 39.5 mm | |
Longitudinal slot l H7 | 20 mm | |
m | 180 mm | |
Cross-slot n H7 | 20 mm | |
r ±0.015 | 118 mm | |
t | 144 mm | |
Colour code for suitable accessories | LC-GARANT | |
Type of product | Machine vice |
Article number | 360510 125 | |
EAN / GTIN | 4250364401500 | |
Manufacturer number | 360510 125 |
This article |
Recommendations |
|||
---|---|---|---|---|
NC high pressure vice version LC, Type: 125
on request
In stock
14 pieces in stock
US $ 3,221.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 3,503.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
US $ 3,840.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 2,288.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour code for suitable accessories | LC-GARANT | HiPo | HiPo | HOLEX NC |
Overall length L | 446 mm | 512 mm | 512 mm | 441 mm |
Weight | 34 kg | 35 kg | 35 kg | 30 kg |
Clamping force up to maximum | 40 kN | 40 kN | 40 kN | 40 kN |
Cross-slot n H7 | 20 mm | 20 mm | 20 mm | 20 mm |
Type of product | Machine vice | Machine vice | Machine vice | Machine vice |