{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPoClamp | |
Version | Zero point clamping system | |
Clamping force up to maximum | 40 kN | |
Weight | 35 kg | |
Overall length L | 512 mm | |
Base body length a | 424 mm | |
Base body width B | 125 mm | |
Clamping range b | 0 mm - 182 mm | |
Base body height c -0.02 | 100 mm | |
Clamping range d | 131 mm - 313 mm | |
Jaw height h | 39.5 mm | |
Longitudinal slot l H7 | 20 mm | |
m ±0.02 | 180 mm | |
Cross-slot n H7 | 20 mm | |
o −0.02 | 40 mm | |
Slot pitch p H7 | 20 mm | |
r ±0.015 | 118 mm | |
s − 0.02 | 62 mm | |
t | 144 mm | |
Colour code for suitable accessories | HiPo | |
Type of product | Machine vice |
Article number | 360465 125 | |
EAN / GTIN | 4045197777904 | |
Manufacturer number | 360465 125 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() NC high-pressure vice HiPo Clamp with power intensifier 125
on request
In stock
11 pieces in stock
US $ 3,434.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 3,221.40
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | Zero point clamping system | Zero point clamping system |
Colour code for suitable accessories | HiPo | LC-GARANT |
Overall length L | 512 | 446 |
Weight | 35 | 34 |
Clamping force up to maximum | 40 | 40 |
Cross-slot n H7 | 20 | 20 |
Type of product | Machine vice | Machine vice |