Tapping chuck, ER synchro 16

Article no.: 338193 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
118 pieces in stock

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Through-coolant: yes, with max. 50 bar
  • Shape: AD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tapping range M4 − M12
    Adapter BT 40
    Arbor standard ISO 7388-1
    Through-coolant yes, with max. 50 bar
    Length compensation by compression 0.5 mm
    Length compensation by tension 0.5 mm
    External ⌀ D 34 mm
    Internal ⌀ D1 28 mm
    Overhang dimension A 85 mm
    Shape AD
    Type of product Tapping head

    Identification numbers & Classifications

    Article number 338193 16
    EAN / GTIN 4067263558965
    Manufacturer number 338193 16

    Description

    Version:

    • With minimum length adjustment (MLA), by means of a damping element.
    • Internal coolant supply up to 50 bar.
    • Increases the tool life of taps/thread formers.

    Application:

    • On machining centres with synchronised spindles.
    • For compensating the difference in pitch between tap and synchronised spindle.
    • For compensating the pitch tolerances of taps.

    Optional extras:

    ER collets for machine taps No. 309399 and 309447.
    Pull studs No. 308760308806.

    Note:

    Do not degrease the synchro tapping chuck.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart