{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tap shank ⌀ | 3.5 mm | |
Tapping range | M3 − 12 | |
External ⌀ D | 32 mm | |
Shank ⌀ d | 19 mm | |
Connection length L | 21.5 mm | |
Overhang length H | 25 mm | |
Shank square | 2.7 mm | |
Type of product | Quick-change collet |
Article number | 335610 3,5 | |
EAN / GTIN | 4045197152633 | |
Manufacturer number | 335610 3,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Quick-change collet with safety slip clutch 3,5 mm
on request
In stock
45 pieces in stock
US $ 81.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
US $ 32.30
plus VAT at the current rate
Prices plus delivery costs
|
|
Connection length L | 21.5 | 21.5 |
Overhang length H | 25 | 7 |
External ⌀ D | 32 | 30 |
Tapping range | M3 − 12 | M3 − 12 |
Tap shank ⌀ | 3.5 | 3.5 |
Shank ⌀ d | 19 | 19 |
Shank square | 2.7 | 2.7 |