{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tap shank ⌀ | 10 mm | |
Tapping range | M3 − 12 | |
External ⌀ D | 32 mm | |
Shank ⌀ d | 19 mm | |
Connection length L | 21.5 mm | |
Overhang length H | 25 mm | |
Shank square | 8 mm | |
Type of product | Quick-change collet |
Article number | 335610 10 | |
EAN / GTIN | 4045197152695 | |
Manufacturer number | 335610 10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Quick-change collet with safety slip clutch, M3 − 12, Tap shank ⌀: 10mm
on request
In stock
50 pieces in stock
US $ 81.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 32.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 42.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 105.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
US $ 188.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 1-2 weeks
0 pieces in stock
US $ 246.15
plus VAT at the current rate
Prices plus delivery costs
|
|
Connection length L | 21.5 mm | 21.5 mm | 35 mm | 35 mm | 21.5 mm | 35 mm |
Overhang length H | 25 mm | 7 mm | 11 mm | 34 mm | 70 mm | 96 mm |
Tapping range | M3 − 12 | M3 − 12 | M6 − M20 | M6−20 | M3 − 12 | M6−20 |
Tap shank ⌀ | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Shank ⌀ d | 19 mm | 19 mm | 31 mm | 31 mm | 19 mm | 31 mm |
Shank square | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Type of product | Quick-change collet | Quick-change collet | Quick-change collet | Quick-change collet | Extension | Extension |