Clamping head with transverse and longitudinal serrations. 14 mm

Article no.: 329944 14
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Clamping ⌀ (1 mm increments) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ 14 mm
Adapter SK 80
Clamping face Transverse and longitudinal serrations
Hardness 60 HR
Profile round
Length L 53 mm
Type of product Clamping head

Identification numbers & Classifications

Article number 329944 14
EAN / GTIN 2050001923516
Manufacturer number SK80BZIR14,0

Description

Version:

Clamping heads, round profile, in 0.5 mm or 1 mm increments. Please specify required clamping ⌀ with order.
With transverse and longitudinal serrations for raw material.

Application:

Versatile application range: machining centres, measuring machines, and pallet clamping.

Note:

Clamping heads for special profiles to your individual requirements on request.
Other taper sizes and shapes (e.g. square) and machinable blanks on request!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart