{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ | 11 mm | |
Adapter | SK 80 | |
Clamping face | Transverse and longitudinal serrations | |
Hardness | 60 HR | |
Profile | round | |
Length L | 53 mm | |
Type of product | Clamping head |
Article number |
329944 11
Copy |
|
EAN / GTIN |
2050001923486
Copy |
|
Manufacturer number |
SK80BZIR11,0
Copy |
|
Manufacturer/responsible person | Hainbuch GmbH Spannende Technik, Erdmannhäuser Straße 57, 71672 MARBACH, Germany, www.hainbuch.com |