Face driver With morse taper / cylindrical, Type: 3

Article no.: 327465 3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
19 pieces in stock 19 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum body ⌀ 75 mm
Shank ⌀ Ds 67 mm
Length C 148 mm
Weight 2.6 kg
Version Morse taper
Type of product Face driver

Identification numbers & Classifications

Article number 327465 3
EAN / GTIN 4067263558125
Manufacturer number 327465 3

Description

Version:

Face driver with spring-loaded centring point. The clamping of the centring point when the driver head makes flat surface contact ensures a backlash-free, stable clamping situation. High concentricity thanks to fully ground mechanical components, without centring point and driver heads, suitable for clockwise and anti-clockwise operation. Fully mechanical design with spring force. No leakages from hydraulic fluid. Option for direct clamping on the head on raised collar in soft shaped jaws.

Suitable for:

Lathe centres No. 321720, 321750 and 321770.

Optional extras:

Driver heads No. 327470 - 327486 and old version No. 327601327651, centring point No. 327488, taper sleeves No. 327492.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart