Lever-lock boring bar left-hand 63/15-140 mm

Article no.: 320101 63/15-140
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size − A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ 63 mm
    Insert size 15
    Adapter HSK-T
    Application type left-hand
    Arbor standard ISO 12164-3
    Through-coolant yes
    Overhang dimension A 140 mm
    Usable length LN 114 mm
    Minimum pre-drill ⌀ D1 min 50 mm
    Axis tip distance f 27 mm
    suitable indexable insert DN.. 1506..
    Spare part P05
    Setting angle κ 107.5 degrees
    Shank type Hollow shank taper
    Type of product boring bar holder

    Identification numbers & Classifications

    Article number 320101 63/15-140
    EAN / GTIN 2050001715296
    Manufacturer number HA6.PDF.LQC.140

    Description

    Note:

    Order the suitable HP nozzle No. 320001 separately. Spare parts No. 320610 − 320626 can be found in the spare parts list.
    PSC clamping stud on request.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart