DNMG 150604, Grade: HB7020

Article no.: 250658 HB7020
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 16.22 / Piece
  • from 10 Piece
    US $ 13.52 / Piece
on request
In stock
1,104 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150604
Corner radius 0.4 mm
Grade HB7020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker SS
Cutting depth ap 0.3 mm - 2 mm
Feed f 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 150 m/min - 400 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250658 HB7020
EAN / GTIN 4045197699268
Manufacturer number 250658 HB7020

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


DNMG 150604, Grade: HB7020

DNMG 150604, Grade: HB7020

on request
In stock
1,104 pieces in stock
from 1  Pieces
US $ 16.22
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 13.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
613 pieces in stock
from 1  Pieces
US $ 16.22
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 13.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
405 pieces in stock
from 1  Pieces
US $ 16.22
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 13.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
309 pieces in stock
from 1  Pieces
US $ 18.11
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,005 pieces in stock
US $ 10.59
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 4 4 4 4 4
ISO code indexable insert DNMG 150604 DNMG 150604 DNMG 150604 DNMG 150604 DNMG 150604
Tool material Carbide Carbide Carbide Carbide Carbide
Cutting conditions slightly interrupted continuous heavily interrupted slightly interrupted slightly interrupted
Grade HB7020 HB7010-1 HB7035-1 HB7020 HBT020
Chip breaker SS SS SS WSS PF
Feed f 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev. 0.15 mm/rev. - 0.35 mm/rev. 0.1 mm/rev. - 0.4 mm/rev.

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart