This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Driven tool, radial recessed Z30VX3RIKD

Article no.: 319919 Z30VX3RIKD

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Adapter VX3
    VDI size 30
    Tool clamping Varia VX3
    l1 106 mm
    b1 23 mm
    b2 88.5 mm
    h1 68 mm
    x 70 mm
    Cooling internal
    Type of product Driven tool

    Identification numbers & Classifications

    Article number 319919 Z30VX3RIKD
    Manufacturer number 319919 Z30VX3RIKD

    Description

    Version:

    For use on all DMG Gildemeister CTX CNC lathes with Sauter turret. Drive coupling DIN 5480. Clamping of tools in driven tool using ER collet with external nut or VARIA VX quick-change system under license from EWS. External cooling via a coolant tube, internal cooling through the tool centrally through the spindle. Maximum speed 8000 rpm.
    For use on disc turrets. Right-hand version. Ratio 1:1. Version with internal cooling (internal) max. 70 bar. Alignment using standard-pin bar.
    Version IKD – with ceramic seal set, pressures up to 70 bar, with full dry-run capability.
    Version IM – with internal clamping nut.
    Recessed version for more machining space.

    Advantage:

    • Weight- and geometry-optimized design.
    • Process reliability through high-quality components, longevity.
    • High torque transmission.
    • 100% control – each driven tool is subjected to a run-in programme.
    • Internal cooling: specially developed and patented seal.

    Application:

    As many machining steps as possible in one clamping set-up. Where space (available clamping positions) in the revolver is at a premium.

    Suitable for:

    DMG Gildemeister CTX. In some cases, Emco, Hardinge, Monforts, Scherer etc. with DIN 5480.

    Supplied with:

    Driven tool for collet: including clamping nut and hook spanner. Driven tool VARIA VX: including chuck key.

    Optional extras:

    Suitable inserts Varia VX No. 319802319888, ER quick-change adapters No. 319761319781, ER collets No. 308941 – 309878, ER clamping wrenches No. 309680309745.

    Note:

    • Other drive types (such as DIN 5482), ratios, dimensions, BMT etc. on request, see: www.hoffmann.ews-tools.com
    • IC tools (with through cooling) will not run dry with standard seal, coolant filtering < 50 µm.
    • Recommendation: Tighten version VARIA VX with a torque tool (max. 6 Nm).
    • For heavy-duty milling work, a variant with tapered roller bearings is recommended on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart