{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 8 mm | |
Adapter | VX3 | |
Overhang dimension A | 17 mm | |
External ⌀ D | 25 mm | |
Type of product | Side lock arbor |
Article number | 319823 8 | |
EAN / GTIN | 2050001743626 | |
Manufacturer number | 27.VX308WNL17 |
This article |
Recommendations |
|
---|---|---|
Indexable drill toolholder VARIA VX3 8 mm
on request
In stock
3 pieces in stock
US $ 469.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 249.36
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | VX3 | |
Overhang dimension A | 17 | |
External ⌀ D | 25 | 20 |
Through-coolant | yes | |
L1 | 40 | |
Clamping ⌀ D1 | 8 | 8 |
Type of product | Side lock arbor | Side lock arbor |