Eco BMT transverse toolholder 55/D

Article no.: 319886 55/D
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

BMT Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    x 95 mm
    L1 64 mm
    L2 64 mm
    b2 52.5 mm
    h1 20 mm
    h2 94 mm
    Suitable machines Doosan Lynx, Doosan Puma, Hwacheon
    Type of product Steel toolholder

    Identification numbers & Classifications

    Article number 319886 55/D
    EAN / GTIN 4045197877413
    Manufacturer number 319886 55/D

    Description

    Version:

    High-precision arbors adapted to the specific machine, for flexible use on main and counter-spindle machines. Contact face and functional face ground. Spring-mounted pressure pad for uniform clamping of the turning tools. Perfectly matched for the respective lathe. With secured ball injection nozzles up to 80 bar. Burnished for better corrosion protection.
    Suitable for efficient cooling systems such as GARANT Eco, but also for other systems. Suitable for conventional toolholders.

    Application:

    Primarily for facing and internal machining.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart