{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
x | 80 mm | |
L1 | 70 mm | |
L2 | 62 mm | |
b2 | 65 mm | |
h1 | 20 mm | |
h2 | 78 mm | |
Suitable machines | Mori NZ, Mori NT, CTX310-BMT | |
Type of product | Steel toolholder |
Article number |
319886 40
Copy |
|
EAN / GTIN |
4045197877383
Copy |
|
Manufacturer number |
319886 40
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |