Axial holder static VARIA VX 40/VX4

Article no.: 319853 40/VX4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

VDI / VARIA Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

VARIA size VX4
VDI size 40
External ⌀ D 83 mm
Overhang dimension A 71 mm
Colour code for VDI shanks VDI 40
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319853 40/VX4
EAN / GTIN 2050001743589
Manufacturer number 19.40VX4

Description

Standard:

DIN ISO 10889 / DIN 69880 / VDI 4325, sheet 2.

Suitable for:

Inserts VARIA No. 319801319838, 319872319874.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart