{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
VARIA size | VX3 | |
VDI size | 32 | |
External ⌀ D | 64.8 mm | |
Overhang dimension A | 40 mm | |
Shank ⌀ | 32 mm | |
Type of product | VDI tool arbor |
Article number | 319853 32/VX3 | |
EAN / GTIN | 2050002077744 |