{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 8 mm | |
Adapter | V5 | |
Overhang dimension A | 22 mm | |
External ⌀ D | 28 mm | |
Type of product | Side lock arbor |
Article number | 319829 8 | |
EAN / GTIN | 2050001077936 | |
Manufacturer number | 27.V508WNL22 |