{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 10 mm | |
Adapter | V5 | |
Overhang dimension A | 29 mm | |
External ⌀ D | 35 mm | |
Type of product | Side lock arbor |
Article number | 319829 10 | |
EAN / GTIN | 2050001077943 | |
Manufacturer number | 27.V510WNL29 |
This article |
Recommendations |
|
---|---|---|
Indexable drill toolholder VARIA 10 mm
on request
Subsequent delivery
0 pieces in stock
US $ 439.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 249.36
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | V5 | |
Overhang dimension A | 29 | |
External ⌀ D | 35 | 20 |
Overall length L | 150 | |
L1 | 40 | |
Clamping ⌀ D1 | 10 | 10 |
Type of product | Side lock arbor | Side lock arbor |