ER hydraulic collet with clamping nut ER25 16 mm

Article no.: 319742 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Product details

Technical Data

⌀ d 16 mm
⌀ d2 46 mm
Length L 49 mm
Thread M M32×1.5
Type of product Collet

Identification numbers & Classifications

Article number 319742 16
EAN / GTIN 4062406244040

Description

Version:

High flexibility for use with turning in static collet holders, but also when using driven tools. Best run-out characteristics.
For driven tools with external threads.

Advantage:

  • Ideal damping characteristics, resulting in optimum component surfaces and increased tool life.
  • Quick and easy handling.
  • Flexible use of reducing adapters.
  • Perfect centring.

Application:

Suitable for drilling, reaming, countersinking and also for use of boring bars.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart