{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ d | 12 mm | |
⌀ d2 | 42 mm | |
Length L | 51 mm | |
Thread M | M32×1.5 | |
Type of product | Collet |
Article number |
319742 12
Copy |
|
EAN / GTIN |
4062406244750
Copy |
|
Manufacturer number |
319742 12
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |