This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Boring bar holder Form E2 25 mm

Article no.: 319405 25

Product details

Technical Data

Shape E
Bore d2 (H7) 25 mm
VDI size VDI 50
d8 98 mm
d6 98 mm
l6 90 mm
l7 76 mm
Colour code for VDI shanks VDI 50
Type of product VDI boring bar toolholder

Identification numbers & Classifications

Article number 319405 25
Manufacturer number 319405 25

Description

Application:

For internal machining with boring bar holder.

Standard:

DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Bore d2 (H7) (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart